5 gal Heavy Duty Alkaline Degreaser

Part #N8800ABS050  |  Item #7483790  |  Manufacturer Part #8800ABS050

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Positive Emulsion Surfactant Blend 1B is a patented no scale, extra strength positive emulsion formula
  • It is a part of the Dual Draw ActiBlend systems
  • Packaging is secure to prevent spills
  • Packaging is all HDPE for easy recycling
  • Super concentrates reduce shipping weight by 90% - burn less fossil fuels
  • Compact size permits higher cube shipping
  • USDA Rating A-1. 1-5 gal pail per case
  • Color: Clear
  • Size: 5 gallon

Documents

Specifications

CARB OTC LEED Compliant: No

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 gal