Nuance Solutions

60 in. Microfiber Loop Dust Mop in Blue

Part #NNFTRAP60  |  Manufacturer Part #NFTRAP60

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Looped micro fiber dustmop
  • Blue pocket backing
  • Color: Blue
  • Size: 50"

Specifications

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 60 in

Material: Microfiber

Product Type: Mob