Nuance Solutions
NuFiber 6 gal Sealing Mop Bucket in Blue
Part #NNFSB06BLEA | Item #7447070 | Manufacturer Part #NFSB06BLEA
Product Details
- Eliminates trips to and from the slop sink color coded for best practices
- Drastically reduces chemical and water use easier for employees to use
- Use In Schools, Commercial Buildings, Health Care
Specifications
Collection: NuFiber
Color Finish: Blue
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 13 in
Length: 26 in
Size: 6 gal
Width: 23 in