Trigger Sprayer Head for 9126B Spray Bottle

Part #C9126T  |  Item #7447193  |  Manufacturer Part #9126T

Brand Model Compatibility:

9126B Spray Bottle
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TRIGGER HEAD FOR SPRAY BOTTLE
  • Multi-purpose
  • Heavy duty
  • Blocks debris from clogging sprayer
  • Provides fine mist to a steady stream
  • Filter screen
  • For use with 9126B bottle
  • Size: 9-1/4"

Specifications

Brand Model Compatibility: 9126B Spray Bottle

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Trigger Spray

Size: 9-1/4 in