1/4 in. Oxygen Bushing 1 Piece

Part #N5605020  |  Item #2995733  |  Manufacturer Part #5605020

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Brass

Number Of Pieces: 1 Piece

Product Type: Bushing

Torch Type: Oxygen