15 - 18 in. Zinc Hose Clamp

You last purchased this on
 
Nucor

15 - 18 in. Zinc Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nucor

15 - 18 in. Zinc Hose Clamp

  • Fast #
  • Part #N5605076
  • Item #1423325
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
15 in - 18 in
Material:
Zinc
NSF Certified:
No
Product Type:
Hose Clamp