Nucor

17/64 x 17/64 x 17/64 in. Straight Twist 1 Piece

Part #N1802017  |  Manufacturer Part #N1802017

Shank Size:

17/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 17/64 in

Bit Sizes: 17/64 in

Drill Bit Type: Twist

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Size: 17/64 in

Shank Style: Straight