Nucor

20 x 25 x 1 in. Air Filter

Part #N0208111  |  Manufacturer Part #0208111

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 1 in

Height: 25 in

Size: 20 in x 25 in x 1 in

Width: 20 in