5/8 in. Allen Wrench

You last purchased this on
 
Nucor

5/8 in. Allen Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nucor

5/8 in. Allen Wrench

  • Fast #
  • Part #N1801016
  • Item #1423857
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Material:
Metal
Number of Tools Included:
1
Size:
5/8 in
Tool Type:
Hex Key