Nucor

5/8 in. Jumbo Flap Grit Disc

Part #N63642503528  |  Manufacturer Part #63642503528

Arbor Hole Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Grinding, Finishing]

Arbor Hole Size: 5/8 in

Diameter: 4-1/2 in

Grit Size: 60 µm

Product Type: Disc

Tool Type: Flap Wheel