660µm Grit Cloth

You last purchased this on
 
Nucor

660µm Grit Cloth

  • Fast #
  • Part #N1810017
  • Item #1438401
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Nucor

660µm Grit Cloth

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Grit Size:
660 µm
Length:
150 ft
Product Type:
Abrasive Pad
Width:
2 in