7/64 x 7/64 in. Straight Twist 1 Piece

Part #N1802007  |  Item #1423261

Call for Pricing EACH

Bit Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 7/64 in

Bit Sizes: 7/64 in

Drill Bit Type: Twist

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Style: Straight