Nucor Allen Wrench

N180100

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Metal
Number of Tools Included
1
Size
3/32 in
Tool Type
Hex Key

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday