1-1/2 x 1-1/2 in. Sediment Trapper Filter
1-1/2 x 1-1/2 in. Sediment Trapper Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Contaminant Removal:
- Sediment
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Filtering Material:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 50 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Sediment Filter
- Width:
- 5-1/4 in