32000 grains 16 gpm Water Softener
32000 grains 16 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Bathrooms, Counter Tops, Home, Kitchen Sink, Toilet
- Capacity:
- 32000 grains
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 16 gpm
- Height:
- 43 in
- Length:
- 12-1/2 in
- NSF:
- NSF 44
- NSF Certified:
- Yes
- Width:
- 24 in