Nugen Pure Water
Fusion XT 15 gpm 45000 grains Water Softener
Part #NFUSIONXT48 | Item #4397673 | Manufacturer Part #FUSIONXT48
Capacity
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Application: Residential
Capacity: 45000 grains
Collection: Fusion XT
Flow Rate: 15 gpm
Height: 51 in
High Pressure: 90
Length: 11 in
Low Pressure: 40
NSF Certified: Yes
NSF Specifications: NSF 44
Number Of Pieces: 1 Piece
UL Listed: No
Valve Type: Bypass Valve
Width: 11 in