Numex 400 ft. x 3/4 in. SIDR 7 HDPE Pressure Pipe

PEIS7BF400

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Color Finish
Blue
Fire Suppression System Rated
No
Length
400 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
3/4 in
Schedule Class
SIDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday