11-1/2 in. Round-Point Shovel
11-1/2 in. Round-Point Shovel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Length (in):
- 11-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9 in
- Color Finish Name:
- Black, Yellow
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Round
- Tool Type:
- Shovel