11-1/2 in. Square-Point Shovel

You last purchased this on
 
Nupla Corporation

11-1/2 in. Square-Point Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nupla Corporation

11-1/2 in. Square-Point Shovel

  • Fast #
  • Part #N72075
  • Item #1830235
  • Manufacturer Part #72-075
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-conductive handle with built in dielectric safety feature
  • Handle surface protects users from splinters
  • Ideal for use in construction, farming, landscaping, utilities, and many other heavy duty applications
  • Requires Certification

Specifications

Blade Length (in):
11-1/2 in
Blade Material:
Steel
Blade Width (in):
9-7/8 in
Color Finish Name:
Black, Yellow
Handle Length (in):
48 in
Handle Material:
Fiberglass
Shovel Head Type:
Square
Tool Type:
Shovel