Nupla Corporation

3 ft. Handle

Part #N69269  |  Manufacturer Part #69269

Length:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refuse claw will help reach where others fall short
  • Designed with durability in mind the refuse claw has an all steel head with 4 tines for picking up most anything that gets stuck in your waste stream
  • The handle offers Nuplas lifetime guarantee
  • For those hard to reach places, there is the Nupla Nupole system
  • System offers you the ability to snap together 3' sections to a maximum of 15'
  • The sections are fitted with connectors and quick release buttons for attaching to the claw and the top handle

Specifications

Brand Model Compatibility: Nupla Corporation P52460 Refuse Claw

Color Finish: Yellow

Handle Length in : 36 in

Handle Material: Fiberglass

Length: 3 ft

Product Type: Handle