48 in. 16 ga Square Point Shovel with Handle
48 in. 16 ga Square Point Shovel with Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
- Hollow back blade is made from 16 gauge steel
- Stronger than wood, built to last
- Made in the USA
Documents
Specifications
- Blade Length (in):
- 11-1/2 in
- Blade Width (in):
- 9-7/8 in
- Gauge (metal):
- 16 ga
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Handle Type:
- Straight