48 in. Trench Shovel with V-Type Blade

You last purchased this on
 
Nupla Corporation

48 in. Trench Shovel with V-Type Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nupla Corporation

48 in. Trench Shovel with V-Type Blade

  • Fast #
  • Part #N72313
  • Item #1830241
  • Manufacturer Part #72-313
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Super-duty handle made tough from thousands of fiberglass strands encased in a proprietary resin
  • Mold injected protective covering over handle for ergonomic comfort
  • Stronger than wood, built to last
  • Made in the USA
  • V-Type blade for trenching
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
6 in
Color Finish Name:
Black, Yellow
Handle Length (in):
48 in
Handle Material:
Fiberglass
Handle Type:
Straight
Length:
58 in
Shovel Head Type:
Spade
Tool Type:
Trench Shovel