9 lbs. Pick Mattock with Grip Handle

You last purchased this on
 
Nupla Corporation

9 lbs. Pick Mattock with Grip Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nupla Corporation

9 lbs. Pick Mattock with Grip Handle

  • Fast #
  • Part #N24552
  • Item #1830244
  • Manufacturer Part #24-552
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-conductive handle with built in dielectric safety feature
  • Handle surface protects users from splinters
  • Ideal for use in construction, farming, landscaping, utilities, and many other heavy duty applications
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Handle Length (in):
36 in
Handle Material:
Fiberglass
Length:
5 in
Weight:
9 lb