Nut 1 in. Stainless Steel Valve Repair Part

Part #PUR45461  |  Manufacturer Part #45461

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 963 Bonnet

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Stainless Steel

Product Type: Nut