Nutone

Aspire Series 29-7/8 in. 400 cfm Under Cabinet Range Hood in Stainless Steel

Part #BBPDP130SS  |  Manufacturer Part #BPDP130SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: Yes

AMP: 1.4

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 400

Collection: Aspire Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Rocker Switch

Depth: 19-1/4 in

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Ductless

Energy Star Compliant: No

Fan Speeds: 2

Filter Type: Hybrid Baffle

Height: 9 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Interior Light: Yes

Material: Stainless Steel

Product Type: Hood

Sones: 6

UL Listed: Yes

Vent Type: Convertible

Volts: 120V

Watts: 168

Width: 29-7/8 in