Builder Kit with Lighted Recessed Pushbutton in White

You last purchased this on
 
NuTone

Builder Kit with Lighted Recessed Pushbutton in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NuTone

Builder Kit with Lighted Recessed Pushbutton in White

  • Fast #
  • Part #NBK147LWH
  • Item #3767154
  • Manufacturer Part #BK147LWH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/4 in
Height:
8-1/4 in
Installation Type:
Wall Recessed
Material:
Plastic
Smart Home Enabled:
No
Volts:
120V
Width:
6-5/8 in