17 in. 100W Outside Wall Light with Clear Water Glass in Textured Black
Banyon 17 in. 100W Outside Wall Light with Clear Water Glass in Textured Black
Frequently Purchased Together
Product Details
- UL application: wall
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Wall
- Safety Listing: cULus - Wet
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Banyon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-1/8 in