Nuvo Lighting 1-Light 60W Caged Outdoor Wall Lantern in Old Bronze

N60538

Manufacturer Part #: 60/538

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Depth
4-1/4 in
ETL Listed
No
Glass Type
White Linen
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
7-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday