1-Light Round Track Head in Brushed Nickel
1-Light Round Track Head in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety listing: UL - listed
- UL application: track
- Replaceable light source
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 2-1/4 in