10 in. 60W Outdoor Wall Light in White
10 in. 60W Outdoor Wall Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Wall
- Safety Listing: cULus - Wet
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Diameter:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in