Nuvo Lighting 100 W 1-Light Flush Mount Ceiling Fixture

N7662

Color Finish

Starting at $42.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Replaceable light source
  • UL application: surface

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Metallic Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
9-3/8 in
Installation Type
Surface Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday