108W 3-Light LED Track Light Kit in Black

You last purchased this on
 
NUVO

108W 3-Light LED Track Light Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

108W 3-Light LED Track Light Kit in Black

  • Fast #
  • Part #NTK424
  • Item #7391328
  • Manufacturer Part #TK424
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Lawful for sale in California
  • 90 CRI Value
  • UL Application: Track
  • Average Hours Rated: 30000
  • 3000 Warm White Color Temperature
  • Safety Listing: cETLus - Dry
  • Requires Certification

Specifications

Beam Spread:
36°
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
3 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
2460
Material:
Stainless Steel
Number Of Hours:
30000 h
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
12 W
Width:
2-1/2 in