0 items

Nuvo Lighting Tucker 11-1/2 in. 4.8W 1-Light Wall Sconce

N6218

Color Finish

Starting at $79.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Avg Rated Hours: 30000
  • CRI: 82
  • Color Temperature: 3000
  • Dimmable: Yes Dimmable
  • Lumens: 800
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Wall - Up or Down
  • Watts: 10

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Tucker
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
3-3/4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Opal
Green
Energy Star, Yes
Height
11-1/2 in
Installation Type
Wall Mount
Lighting Style
Contemporary
Lumens
800
Material
Glass
Number Of Hours
30000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
4.8
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday