12 in. 2-Light Large Flushmount Ceiling Light in White

Part #N60404  |  Item #2911609  |  Manufacturer Part #60/404

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 6-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T4

Lighting Style: Utility

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 18

Width: 12 in