Nuvo Lighting

12W 1-Light Integrated LED Angle Arm Track Head in Brushed Nickel

Part #NTH427  |  Manufacturer Part #TH427

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value

Documents

Specifications

Beam Spread: 36°

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 6-1/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 3-1/3 in

Installation Type: Ceiling Mount

Length: 3-1/3 in

Light Bulb Base Type: Connector

Lighting Style: Contemporary

Lumens: 1020

Material: Die Cast Aluminum

Number Of Hours: 30000

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 12

Width: 2-1/2 in