12W 1-Light LED Round Track Head in Black
12W 1-Light LED Round Track Head in Black
Frequently Purchased Together
Product Details
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- UL Application: Track
- Average Hours Rated: 30000
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Dry
Specifications
- Beam Spread:
- 36°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 5-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 2-1/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1020
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 3 in