13-1/2 x 15-1/2 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Mountain Lodge
13-1/2 x 15-1/2 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Mountain Lodge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Mountain Lodge
- Depth:
- 7-3/4 in
- Glass Type:
- Toasted Honey
- Height:
- 13-1/2 in
- Installation Type:
- Wet
- Light Bulb Base Type:
- GX23
- Light Bulb Shape Code:
- Quad Tube
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in