13 W 1-Light GU24 Wall Lantern in Textured Black

Part #N602529  |  Item #3567772  |  Manufacturer Part #60/2529

$ 37.63 EACH

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes photocell
  • Replaceable light source
  • UL application: wall

Green

Specifications

ADA Compliant: No

Bulb Style: Coil

Bulb Type: Compact Fluorescent

Color Finish: Textured Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted Champagne

Green: [Yes, Energy Star]

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T2 Coil

Lighting Style: Utility

Material: Aluminum

Number Of Lights: 1

Sconce Type: Lantern

UL Listed: No

Volts: 120V

Watts: 13

Width: 4-3/8 in