150 W PAR38 External Flood Light in White

Part #N76530  |  Item #2912365  |  Manufacturer Part #76/530

$ 63.99 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Has Motion Sensor
  • Replaceable Light Source: Yes
  • UL Application: Wall

Specifications

Application: Wall

Bulb Style: Reflector

Bulb Type: Halogen

Color Finish: White

Color Finish Category: Whites

Depth: 9-1/2 in

Diameter: 14 in

Energy Star Compliant: No

Height: 5 in

Installation Type: Wall Mount

Length: 14 in

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Material: Aluminum

Number Of Lights: 2

Product Type: Flood Light

Type: N76530

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 14 in