0 items

Nuvo Lighting 16-1/8 in. 2-Light Large Tri-Clip Dome Flushmount Ceiling Light in Brushed Nickel with Alabaster Glass Shade

N60271

Color Finish

(Pricing is for Brushed Nickel)

$55.39

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
16-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday