0 items

Nuvo Lighting Banyon 17 in. 100W Outside Wall Light with Clear Water Glass

N6049

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Banyon
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
17 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday