0 items

Nuvo Lighting 18 W 1-Light GU24 Lantern in Architectural Bronze

N60577

Color Finish

(Pricing is for Architectural Bronze)

$66.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Coil
Bulb Type
Compact Fluorescent
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
4-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday