150 W 2 Light Halogen Flood Light in Bronze

You last purchased this on
 
NUVO

Brentwood 150 W 2 Light Halogen Flood Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Brentwood 150 W 2 Light Halogen Flood Light in Bronze

  • Fast #
  • Part #N76685
  • Item #2911645
  • Manufacturer Part #76/685
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL application: wall
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Safety Listing: cULus - Wet
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Outdoor, Wall
Collection:
Brentwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3-1/4 in
Diameter:
8-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
8-3/4 in
Installation Type:
Wall Mount
Length:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Flood Light
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Weight:
1.25 lb
Width:
3-1/4 in