Nuvo Lighting 2-Light Wall Mount Dual Head LED Outdoor Security Light in White

N65108

Manufacturer Part #: 65/108

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Outdoor
Bulb Type
LED
Depth
7-3/4 in
Dimmable
No
ETL Listed
Yes
Green
Energy Star, Yes
Height
6-81/100 in
Installation Type
Wall Mount
Lumens
2000
Number Of Hours
50000
Number Of Lights
2
Product Type
Security Light
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
48
Weight
2.30
Width
9-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday