20W LED Adjustable Wall Pack Fixture in Bronze

Part #N65102  |  Item #7391480  |  Manufacturer Part #65/102

Color/Finish:
Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • DLC Listed
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cETLus - Wet
  • 5000 Natural Light Color Temperature
  • Has Photocell
  • UL Application: Outdoor
  • Average Hours Rated: 50000

Documents

Specifications

Application: Outdoor

Bulb Type: LED

CSA Certified: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 75

Color Temperature: 5000

Depth: 3-2/3 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-3/8 in

Lighting Style: Utility

Lumens: 1800

Material: [Aluminum, Plastic]

Material Type: Polycarbonate

Number Of Hours: 50000

Number Of Lights: 1

Product Type: Security Light

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 6-1/5 in