Nuvo Lighting

22 in. 60W 5-Light Medium Incandescent Chandelier in Textured White

Part #N76449  |  Manufacturer Part #76/449

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Color Finish: Textured White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ribbed

Height: 18 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Number Of Lights: 5

UL Listed: No

Volts: 120V

Watts: 60

Width: 22 in