24 x 24 in. LED Flat Panel Frame Kit in White
24 x 24 in. LED Flat Panel Frame Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Product Type:
- Panel Frame Kit
- UL Listed:
- No