Nuvo Lighting

24W 1-Light LED Ceiling Light in Brushed Nickel

Part #N62788  |  Manufacturer Part #62/788

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 90+ Color Rendering Index (CRI)
  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Average Hours Rated: 50000
  • 90+ CRI Value

Green

Specifications

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 14 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 5-1/2 in

Installation Type: Ceiling Mount, Flush Mount

Length: 14 in

Lighting Style: Contemporary

Lumens: 1440

Material: Glass

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 277V

Watts: 24

Width: 14 in