0 items

Nuvo Lighting Signal 3-3/8 in. 4.8W 1-Light Wall Sconce

N6214

Color Finish

Starting at $99.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Average rated hours: 30000
  • CRI: 82
  • Color temperature: 3000K
  • Light source is non-replaceable
  • Lumens: 800
  • Safety listing: UL - damp
  • UL application: wall - up or down
  • Watts: 10

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Signal
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-3/8 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Textured
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Lumens
800
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
4.8
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday