Nuvo Lighting 3 Light 300W 18 in. Vanity Polished Chrome

N60296

Manufacturer Part #: 60/296

Watts

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Depth
2 in
ETL Listed
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday